STABILUS

STABILUS Gasfeder 084093 LOM 08-080-245.0-0500N

  • ERIKS:14889305
  • Manufacturer:4046577019492
Image 1
Image 2
Image 1
Image 2
Save to list

€80.42/ pieceexcl. VAT

€97.31incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
245 mm
Stroke
from 0 to 80 mm
Thrust
500 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1