




€1,212.20/ pieceexcl. VAT
€1,466.76incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | TD52 |
Type | 1044 |
Construction type | Straight |
Connection | Internal thread (BSPT) |
Nominal inner diameter | 1" (25) |
Pressure rating | PN63 |
Maximum pressure difference | 42 bar |
Capacity type | SC |
With automatic de-aerator | No |
With built-in filter | No |
Housing material | Stainless steel |
Material quality | 1.4021 |