




€614.60/ pieceexcl. VAT
€743.67incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | HM10/7 |
Type | 1127 |
Housing material | Cast iron |
Material quality | EN-JL1030 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Maximum pressure difference | 12.5 bar |
Material inner parts | Stainless steel |
With built-in filter | Yes |