SPAX

SPAX Spax spplsch Pz vk gvz5x35 smp/200 full thread

  • ERIKS:23694485
  • Manufacturer:4003530007019
Image 1
Save to list

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Zinc plated yellow passivated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
5 mm
Length
35 mm
Type
Chipboard screw