SPAX

SPAX Decking screw SPAX-D A2 5x60 T25

  • ERIKS:13313558
  • Manufacturer:4003530159596
Image 1
Application
  • Wooden decks in the outside area
Advantages
  • The fixing thread fixes the top board
  • Minimises creaking of floor structure
  • The small cylinder head pulls flush into the wood and provides the perfect appearance
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Head form
Cheese head
Screwing system
Torx
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Thread diameter
5 mm
Length
60 mm