

€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPAX |
Material | Carbon steel |
Surface protection | Zinc plated yellow passivated |
Head form | Countersunk head |
Screwing system | Torx |
Diameter | 3.5 mm |
Length | 25 mm |
Type | Chipboard screw |