SPAX

SPAX Chipboard screw Pan head with Pozidriv 5x60mm Steel Electrolytic zinc plated

  • ERIKS:11842511
  • Manufacturer:4003530015496
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Pozidriv
Diameter
5 mm
Length
60 mm
Type
Chipboard screw