SPAX

SPAX Chipboard screw Pan head with Pozidriv 4x40mm Steel Electrolytic zinc plated

  • ERIKS:11842485
  • Manufacturer:4003530015250
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Pozidriv
Diameter
4 mm
Length
40 mm
Type
Chipboard screw