SPAX

SPAX Chipboard screw Pan head with Pozidriv 4x35mm Steel Electrolytic zinc plated

  • ERIKS:11842484
  • Manufacturer:4003530015243
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Pozidriv
Diameter
4 mm
Length
35 mm
Type
Chipboard screw