SPAX

SPAX Chipboard screw Pan head with Pozidriv 4.5x50mm Steel Electrolytic zinc plated

  • ERIKS:11842499
  • Manufacturer:4003530015397
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Pozidriv
Diameter
4.5 mm
Length
50 mm
Type
Chipboard screw