SPAX

SPAX Chipboard screw full thread Pan head with Torx 6x20mm Steel Electrolytic zinc plated

  • ERIKS:11842589
  • Manufacturer:4003530166419
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Torx
Diameter
6 mm
Length
20 mm
Type
Chipboard screw