SPAX

SPAX Chipboard screw full thread Pan head with Torx 6x100mm Steel Electrolytic zinc plated

  • ERIKS:11842600
  • Manufacturer:4003530166501
Image 1
Save to list

€0.80/ pieceexcl. VAT

€0.97incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Torx
Diameter
6 mm
Length
100 mm
Type
Chipboard screw