

€0.29/ pieceexcl. VAT
€0.35incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPAX |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Cheese head |
Screwing system | Torx |
Diameter | 4 mm |
Length | 60 mm |
Type | Chipboard screw |