SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 6x70mm Stainless steel A2

  • ERIKS:11842324
  • Manufacturer:4003530168369
Image 1
Save to list

€1.16/ pieceexcl. VAT

€1.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Torx
Diameter
6 mm
Length
70 mm
Type
Chipboard screw