SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 6x50mm Steel Electrolytic zinc plated

  • ERIKS:11841940
  • Manufacturer:4003530109690
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Torx
Diameter
6 mm
Length
50 mm
Type
Chipboard screw