SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 5x45mm Stainless steel A2

  • ERIKS:11842315
  • Manufacturer:4003530168253
Image 1
Save to list

€0.54/ pieceexcl. VAT

€0.66incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Torx
Diameter
5 mm
Length
45 mm
Type
Chipboard screw