SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 4.5x70mm Steel Electrolytic zinc plated

  • ERIKS:11841929
  • Manufacturer:4003530108082
Image 1
Save to list

€0.37/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Torx
Diameter
4.5 mm
Length
70 mm
Type
Chipboard screw