SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 3x25mm Steel Electrolytic zinc plated

  • ERIKS:11841903
  • Manufacturer:4003530110276
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Torx
Diameter
3 mm
Length
25 mm
Type
Chipboard screw