SPAX

SPAX Chipboard screw full thread Flat countersunk head with Torx 3.5x25mm Stainless steel A2

  • ERIKS:11842290
  • Manufacturer:4003530157042
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Torx
Diameter
3.5 mm
Length
25 mm
Type
Chipboard screw