

€0.21/ pieceexcl. VAT
€0.25incl. VAT
Sold per: 200Min. order: 200
1000 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPAX |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Head form | Countersunk head |
Screwing system | Pozidriv |
Diameter | 4 mm |
Length | 30 mm |
Type | Chipboard screw |