SPAX

SPAX Chipboard screw full thread Flat countersunk head with Pozidriv 4.5x50mm Steel Zinc plated yellow passivated

  • ERIKS:23694441
  • Manufacturer:4003530005053
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Zinc plated yellow passivated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
4.5 mm
Length
50 mm
Type
Chipboard screw