SPAX

SPAX Chipboard screw full thread Flat countersunk head with Pozidriv 3x12mm Stainless steel A2

  • ERIKS:11843166
  • Manufacturer:4003530014567
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
3 mm
Length
12 mm
Type
Chipboard screw