

€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 200Min. order: 200
2600 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPAX |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Head form | Countersunk head |
Screwing system | Pozidriv |
Diameter | 3.5 mm |
Length | 20 mm |
Type | Chipboard screw |