SPAX

SPAX Chipboard screw Countersunk head (oval) with Pozidriv 3.5x15mm Steel Electrolytic zinc plated

  • ERIKS:11842338
  • Manufacturer:4003530016295
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SPAX
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head (oval)
Screwing system
Torx
Diameter
3.5 mm
Length
15 mm
Type
Chipboard screw