SOUDAL

SOUDAL Witte houtlijm b3 pro 30d 750g

  • ERIKS:23876767
  • Manufacturer:5411183036604
Image 1
Pro 30 D Waterproof Wood Adhesive is a ready to use PVAc-based wood adhesive with a high durability (D3).

Characteristics
- Easy application
- Transparent when dry
- High bond strength
- Fast drying
- Resistant to high temperatures
Save to list

€7.57/ pieceexcl. VAT

€9.16incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
PRO 30D
Weight
750 g