SOUDAL

SOUDAL Soudaseal 4 all paint wit 290ml

  • ERIKS:23876741
  • Manufacturer:5411183035096
Image 1
Soudaseal 4 All Paint is a high quality single component glazing sealing with high adhesive strength. It is based on MS-Polymer®, chemically neutral and fully elastic.

Characteristics
- High bond strength on nearly all surfaces
- Can be painted with water-, oil- and solventbased paints (see remarks)
- Excellent adhesion on glass and PVC
- Ecological advantages – free of isocyanates, solvents, phtalates, halogens and acids
- Flexible elastic rubber – movement accomodation up to 25%
- Straightforward application even in adverse conditions
- No bubble formation within sealant (in high temperature and humidity applications)
- Primerless adhesion on many substrates (consult our technical service for more details)
- Very easy to tool and finish
- Good extrudability even at low temperatures
- Colour stable and UV resistant
- Minimal health and safety considerations
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudaseal
Volume
290 ml
Colour
White
Type of delivery
Cartridge