SOUDAL

SOUDAL Soudaseal 250xf grijs 290ml

  • ERIKS:23876795
  • Manufacturer:5411183058880
Image 1
Soudaseal 250 XF is a high quality, single component MS polymer based adhesive sealant with a high initial tack.

Characteristics
- High performance mechanical properties
- Combines high stifness with very high bond strength
- High green strength, quick build-up of end strength, high sheer strength after full cure
- Does not contain isocyanates, silicone, solvent
- Flexible elastic rubber – movement accomodation up to 20%
- No bubble formation within sealant (in high temperature and humidity applications)
- Very easy to tool and finish
- Colour stability and UV resistance
- Can be painted wet-on-wet in paint trains with most industrial paints
- Withstands all climatic conditions
- Minimal health and safety considerations
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
250 XF
Volume
290 ml
Colour
Grey