SOUDAL

SOUDAL Soudal Aquafix 310ml transparent

  • ERIKS:23876696
  • Manufacturer:5411183407053
Image 1
Soudal Aquafix

•    Product description
Single-component gap-sealing compound made from poly-acrylic, for all internal and external applications, can be painted over. Good bonding even on tricky surfaces in soil and wet areas, suitable as a sealant or adhesive for emergency repairs.
•     Application areas
Waterproof repair compound.
Usable under water, use as an instant sealant against imminent water-damage.
Cracks in walls, plaster, roofs, guttering.
For sealing and gluing (e.g. aerated concrete, concrete, wood, partitions, metals, synthetics and stone).
•    Technical characteristics
Plasto-elastic, physically-drying gap-sealing compound.
Processing temperature: -5 °C to +30 °C
Temperature resistance –20°C to +90°C.
Skin forming: after ca. 20 minutes.
Hardening speed: 3 mm/day.
Silicone-free.

Save to list

€9.07/ pieceexcl. VAT

€10.97incl. VAT

Sold per: 15Min. order: 15

45 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Aquafix
Volume
310 ml
Colour
Transparent
Type of delivery
Cartridge