SOUDAL

SOUDAL Soudafoam fr click&fix 750ml

  • ERIKS:23876773
  • Manufacturer:5411183040069
Image 1
Soudafoam FR Click&Fix is a one-component, selfexpanding, ready to use polyurethane foam. It has been fitted with the unique patented Click&Fix
adaptor system for maximum comfort in use. It contains propellants, which are completely harmless to the ozone layer. It has a fire resistance of up to 240 minutes, tested accordingly EN 1366-4.

Characteristics
- Fire retardant up to 240 minutes in joints (EN 1366-4)
- Efficient seal against smoke and gas
- Excellent adhesion on most substrates (exempt Teflon, PE and PP)
- High thermal and acoustical insulation
- High bonding strength
- Very good filling characteristics
- Excellent stability: no shrink or postexpansion
- Can be painted after full cure
- Fitted with the Click&Fix system for ultimate ease in application
Save to list

€14.27/ pieceexcl. VAT

€17.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudafoam FR Click & Fix
Volume
750 ml
Colour
Red
Type of delivery
Syringe