SOUDAL

SOUDAL Soudafoam click&fix low-exp 750ml

  • ERIKS:23876778
  • Manufacturer:5411183041837
Image 1
Soudafoam Gun Low Expansion click & fix is a onecomponent, self expanding, ready-to-use polyurethane foam, with a plastic adapter for use with a foam gun and with CFC-free propellants which are completely harmless to the ozone layer. The product has a minimal expansion after
application (less than 50%) and is therefore very economical to use.

Characteristics
- Excellent adhesion on most substrates (except Teflon, PE and PP)
- High thermal and acoustical insulation
- Very good filling capacities
- Excellent mounting capacities
- Excellent stability (no shrink or post expansion)
- Very precise application due to the foamgun system
- Very low expansion
Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudafoam Low Expansion click&fix
Volume
750 ml
Type of delivery
Syringe