SOUDAL

SOUDAL Soudafoam 2k 400ml

  • ERIKS:23876705
  • Manufacturer:5411183003804
Image 1
Soudafoam 2K is a two-component, selfexpanding, ready-to-use polyurethane foam. Due the high strength is it typically foam for mounting.

Characteristics
- Professional quality
- Fast curing, not dependant on atmospheric moisture
- Excellent adhesion on most materials (except Teflon, PE and PP)
- High thermal and acoustical isolation
- Excellent fixing capacities
- Very high adhesive strength
- High form stability (no shrinking or postexpansion)
- Can be trimmed after 30 minutes (20°C)
Save to list

€9.89/ pieceexcl. VAT

€11.97incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudafoam
Volume
400 ml
Type of delivery
Syringe