SOUDAL

SOUDAL Silirub Sanitair grijs 310ml

  • ERIKS:23876635
  • Manufacturer:5411183005273
Image 1
Silirub S is a high-quality elastic one-component joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays permanently elastic after curing
- Typical acetic smell
Save to list

€5.20/ pieceexcl. VAT

€6.29incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub S
Volume
310 ml
Colour
Grey
Type of delivery
Cartridge