SOUDAL

SOUDAL Silirub San bruin 310ml

  • ERIKS:23876670
  • Manufacturer:5411183013742
Image 1
Silirub S is a high-quality elastic one-component joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays permanently elastic after curing
- Typical acetic smell
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub S
Volume
310 ml
Colour
Brown
Type of delivery
Cartridge