SOUDAL

SOUDAL Silirub P2 wit RAL9010 310ml

  • ERIKS:23876618
  • Manufacturer:5411183076242
Image 1
Silirub P2 is a high-quality neutral, elastic, universally overpaintable one-component joint sealant in accordance with ISO 11600 G 20 HM

Characteristics
- Very easy application
- Dry toolable
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on many materials
- Odourless
- Can be overpainted with solvent- and waterbased paints
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub P2
Volume
310 ml
Colour
White
Type of delivery
Cartridge