SOUDAL

SOUDAL Silirub color 310ml RAL5011

  • ERIKS:23876723
  • Manufacturer:5411183037120
Image 1
Silirub Color is a high-quality, neutral cure elastical one-component joint sealant based on silicones. It has especially been developed for colour matched sealing based on the RAL System colours

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Available in all RAL Classic System colours
- Very good adhesion on many materials
- Low modulus
- High gloss finish
Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub Color
Volume
310 ml
Colour
Blue
Type of delivery
Cartridge