SOUDAL

SOUDAL Silirub ac zwart 310ml

  • ERIKS:23876632
  • Manufacturer:5411183001510
Image 1
Silirub AC is a high-quality, elastical onecomponent joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on many materials
- Typical acetic smell
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub AC
Volume
310 ml
Colour
Black
Type of delivery
Cartridge