SOUDAL

SOUDAL Silirub 2 Brill. wit 600ml

  • ERIKS:23876621
  • Manufacturer:5411183022621
Image 1
Silirub 2 is a high-quality neutral, elastic onecomponent joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Available in a wide range of colours
- Very good adhesion on many materials
- Low modulus
- Excellent acoustic properties (noise reduction)
Save to list

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub 2
Volume
600 ml
Colour
White
Type of delivery
Bag