SOUDAL

SOUDAL Montage Pro 140 310ml

  • ERIKS:23876784
  • Manufacturer:5411183046696
Image 1
Montage Pro 140 is a solvent-free construction adhesive with high bond strength and an extremely high initial grab (over 140 kg/m²).

Characteristics
- Solvent-free
- Gap-filling properties when bonding on uneven surfaces
- Extremely high initial grab; 140kg/m² (full surface bonding)
- Direct application onto one substrate
- Moisture resistant
- Can be painted over
- Replaces screws and nails
Save to list

€7.24/ pieceexcl. VAT

€8.76incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Type
140
Volume
310 ml
Colour
White