SOUDAL

SOUDAL Mastiek butyrub grijs 310ml

  • ERIKS:23876659
  • Manufacturer:5411183407350
Image 1
Butyrub is a permanent plastic one-component sealant based on polybutene.

Characteristics
- Very easy to apply
- Forms an elastic and tight skin
- Can be painted over after 24 hours
- Very good adhesion on many building surfaces
- UV and weather resistant
- Good resistance against chemicals
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Butyrub
Volume
310 ml
Colour
Grey
Type of delivery
Cartridge