SOUDAL

SOUDAL Mastiek acryrub bruin 310ml

  • ERIKS:23876661
  • Manufacturer:5411183005303
Image 1
Acryrub is a high-quality, plasto-elastic onecomponent joint sealant based on acrylic dispersions.

Characteristics
- Very easy to apply
- Colourfast and waterproof after curing
- Can be painted over after curing
- Very good adhesion on many porous surfaces and aluminium
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Acryrub
Volume
310 ml
Colour
Brown
Type of delivery
Cartridge