SOUDAL

SOUDAL Gunfoam b3 low expansion 750ml

  • ERIKS:23876736
  • Manufacturer:5411183007376
Image 1
Soudafoam Gun Low Expansion is a onecomponent, selfexpanding, ready to use polyurethane foam. It is fitted with a plastic adaptorhead for use with a foam applicator gun. It contains CFC-free propellants, which are
completely harmless to the ozone layer. The product has a minimal expansion after application (less than 50%) and is therefore very economical to use.

Characteristics
- Excellent adhesion on most substrates (except Teflon, PE and PP)
- High thermal and acoustical insulation
- Very good filling capacities
- Excellent mounting capacities
- Excellent stability (no shrink or postexpansion)
- Very precise application due to the foamgun system
- Very low expansion
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudafoam
Volume
750 ml
Type of delivery
Syringe