SOUDAL

SOUDAL Fix ALL® HIGH TACK very strong sealant and adhesive brown 290ml

  • ERIKS:23876612
  • Manufacturer:5411183030213
Image 1
Fix All High Tack is a high quality, single component joint sealant with high adhesive strength. It is based on SMX® Hybrid Polymer technology.

Characteristics

- High performance mechanical properties
- Combines high stiffness with very high bond strength
- High green strength, quick build-up of end strength, high sheer
strength after full cure
- Does not contain isocyanates, silicone, solvent
- Flexible elastic rubber – movement accommodation up to 20%
- No bubble formation within sealant (in high temperature and humidity applications)
- Very easy to tool and finish
- Good colour stability and UV resistance
Save to list

€8.69/ pieceexcl. VAT

€10.51incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Fix ALL® HIGH TACK
Volume
290 ml
Colour
Brown