SOUDAL

SOUDAL Firecryl FR grijs 310ml

  • ERIKS:23876756
  • Manufacturer:5411183027558
Image 1
Firecryl FR is a one-component intumescent plastoelastic joint sealant based on acrylic dispersions.

Characteristics
- Resist the passage of fire and smoke
- Fire resistant up to 4 hours with PE backer rod (EN 1366 Part 4-NBN713.020- BS 476/20)
- Intumescent in contact with fire
- Swells when exposed to temperatures in excess of 120°C
- Stays elastic and can be painted over
- Colourfast and waterproof after curing
- Very good adhesion on many porous surfaces
- Can be painted over after curing
Save to list

€8.81/ pieceexcl. VAT

€10.66incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Firecryl FR
Volume
310 ml
Colour
Grey
Type of delivery
Cartridge