SOUDAL

SOUDAL Firecement ht zwart 310ml

  • ERIKS:23876762
  • Manufacturer:5411183036017
Image 1
Firecement HT is a single component ready to use heat resistant sealant which cures to form a hard seal. It withstands temperatures of up to 1500°C.

Characteristics
- Heat resistant up to 1500°C
- Does not contain asbesto or other harmful components
- Hard setting
- Does not crumble or crack after cure
- Fire Rating of 120 minutes (Test Report 7830)
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Sold per: 15Min. order: 15

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
HAT
Volume
310 ml
Colour
Black
Type of delivery
Cartridge