Products
Brands
About Eriks
Customer service
BE - English
Home
Surveyor’s measure 30m Width:1...
SOLA Surveyor’s measure 30m Width:13mm
ERIKS:
12630397
Manufacturer:
9002719024552
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SOLA
Length
30 m
Width
13 mm
See all variants
Log in