

€59.88/ pieceexcl. VAT
€72.45incl. VAT
Sold per: 10Min. order: 10
4 In stock - Estimated delivery date 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHC |
Material | AISI 316 |
Code | SVHC |
Maximum operating pressure | 345 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |
€57.53/ pieceexcl. VAT
€69.61incl. VAT
Estimated delivery date - 23/12/2026