

€2,020.20/ pieceexcl. VAT
€2,444.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHC |
Material | AISI 316 |
Code | SVHC |
Maximum operating pressure | 34 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |