

€269.10/ pieceexcl. VAT
€325.61incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHC |
Material | AISI 316 |
Code | SVHC |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1" |
Seal material 2 | FPM |
Type of component | Quick Coupling |
€229.32/ pieceexcl. VAT
€277.48incl. VAT
Estimated delivery date - 08/01/2027