

€53.70/ pieceexcl. VAT
€64.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 276 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |
€27.14/ pieceexcl. VAT
€32.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/12/2026