

€49.50/ pieceexcl. VAT
€59.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 448 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |
€18.94/ pieceexcl. VAT
€22.92incl. VAT
Estimated delivery date - 18/12/2026